- Thrust Bearing Type
- Round Bore Type
- 200 mm Inside Diameter
- 400 mm Outside Diameter
- 122 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Ring Modification | None |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Static Load Rating | 2023280.487 lbf, 9000 kN |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Height | 4.803 in, 122 mm |
| Cage Material | Steel |
| Reference Speed | 850 rpm |
| Origin | Spherical Thrust |
| I.D. | 200 mm |
| O.D. | 400 mm |
| Limiting Speed | 1600 rpm |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Bearing Type | Thrust |
| Enclosure | Unsealed |
| Weight | 153.142 LB |
| EAN or UPC | 7316576609640 |

