- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- Bearing Steel Cage Material
applications
- Electric motors
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Bore Type | Cylindrical |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Tolerance | Standard |
| Bearing Type | Thrust |
| Rolling Element | Spherical - Asymmetrical |
| Limiting Speed | 1500 rpm |
| Cage Material | Bearing Steel |
| Height | 4.8 in, 122 mm |
| Radial Internal Clearance | Normal |
| Origin | Spherical Thrust |
| Ring Modification | None |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Reference Speed | 850 rpm |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| O.D. | 17.32 in, 440 mm |
| Static Load Rating | 2293051.219 lbf, 10200 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 9.45 in, 240 mm |
| Series | 294 |
| Weight | 174.383 LB |
| EAN or UPC | 7316576620331 |

