- Thrust Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 520 mm Outside Diameter
- 145 mm Width
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- In accordance with ISO 104-1979
| Cage Type | Sheet Metal |
| Origin | Spherical Thrust |
| Enclosure | Unsealed |
| Limiting Speed | 1200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Height | 5.709 in, 145 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Reference Speed | 670 rpm |
| Radial Internal Clearance | Normal |
| I.D. | 280 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Ring Modification | None |
| Static Load Rating | 3439576.828 lbf, 15300 kN |
| O.D. | 520 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| Weight | 288.475 LB |
| EAN or UPC | 7316577022608 |

