- 14.96 in Inner Diameter
- 26.38 in Outer Diameter
- Brass Cage Material
applications
- Tunnel boring machines
- Wind turbines
- Cranes
- Pumps
- Electric motors
features
- Accommodates heavy combined load at high speeds
- Unaffected by misalignment
- Self-aligning
- Separable design
compliances
- 0
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Tolerance | Normal (PN) |
| O.D. | 26.38 in, 670 mm |
| Origin | Spherical Thrust |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| Ring Modification | None |
| Precision Rating | ABEC 3 |
| Limiting Speed | 900 rpm |
| Reference Speed | 530 rpm |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Rolling Element | Spherical - Asymmetrical |
| Row Type | 1 |
| Series | 294 |
| Inch/Metric | Metric |
| Height | 6.89 in, 175 mm |
| Static Load Rating | 5395414.632 lbf, 24000 kN |
| I.D. | 14.96 in, 380 mm |
| Weight | 636.474 LB |
| EAN or UPC | 7316570016352 |

