- 2.99 in Shaft Diameter
- 4.37 in Housing Bore Diameter
| Shaft Dia. | 2.99 in, 76 mm |
| Operating Temperature [Min] | -5 °F |
| Overall Width | 0.51 in, 13.01 mm |
| Inch/Metric | Metric |
| Design | UNITIZE |
| Operating Temperature [Max] | 390 °F |
| Housing Bore Dia. | 4.37 in, 111 mm |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.169 LB |
| EAN or UPC | 85311361460 |

