- 3 in Shaft Diameter
- 3.5 in Housing Bore
- 0.375 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Operating Temperature [Min] | -5 °F |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Overall Width | 0.375 in |
| Surface Speed [Nom] | 3,537 ft/min |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Case Material | Steel |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Solid | Yes |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 3.5 in |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Shaft Dia. | 3 in |
| Construction | CRW1 |
| Bore Sealant | Bore Tite |
| Operating Temperature [Max] | 390 °F |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Weight | 0.154 LB |
| EAN or UPC | 85311029766 |

