- 3 in Shaft Diameter
- 3.751 in Housing Bore
- 0.375 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Spring Material | Carbon Steel Garter |
| Seal Type | Oil |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Overall Width | 0.375 in |
| Operating Temperature [Max] | 390 °F |
| Case Design | Metal Case |
| Solid | Yes |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -5 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Surface Speed [Nom] | 3,537 ft/min |
| Pressure | 10 psi |
| Housing Bore Dia. | 3.751 in |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Shaft Dia. | 3 in |
| Temperature Range [Max] | 400 °F |
| Weight | 0.245 LB |
| EAN or UPC | 85311029834 |

