- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 0.5 in Overall Width
- Leather Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. X2 seals are designed with a double metal case. They have one sealing lip made of nitrile rubber. A garter spring in the seal optimizes the sealing against the bore. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Seal Application | External Lip Seal |
| Case Design | Metal Case, Inner Case |
| Overall Width | 0.5 in, 12.7 mm |
| Pressure | 3 psi |
| Shaft Dia. | 3 in, 76.2 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 302 °F |
| Construction | X2 |
| Lubricant | Grease |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | External |
| Inch/Metric | Inch |
| Installation | Shaft Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Spring Type | Garter |
| Speed | 0.02 ft/min |
| Housing Bore Dia. | 4 in, 101.6 mm |
| Lip Material | Leather |
| Case Material | Steel |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 200 °F |
| Design | X2 |
| Weight | 0.378 LB |
| EAN or UPC | 85311029940 |

