- 3/16" Grade 25 Chrome Steel Ball
- Tolerance is ±0.0001"
- Sphericity is ±0.000025"
| Ball Pack Size | N/A |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 3/16 in |
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Weight | 0.002 LB |
| EAN or UPC | 7316578027657 |
| Ball Pack Size | N/A |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 3/16 in |
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Weight | 0.002 LB |
| EAN or UPC | 7316578027657 |