- 3/32" Grade 10 Chrome Steel Ball
- Tolerance is ±0.0001"
- Sphericity is ±0.000010"
| Ball Dia. | 3/32 in |
| Ball Pack Size | N/A |
| Sphericity | 1e-005 in |
| Grade | Grade 10 |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.002 LB |
| Ball Dia. | 3/32 in |
| Ball Pack Size | N/A |
| Sphericity | 1e-005 in |
| Grade | Grade 10 |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.002 LB |