- 3/4" Grade 100 Stainless Steel 440 Ball
- Tolerance is ±0.0005"
- Sphericity is ±0.000100"
| Ball Pack Size | N/A |
| Ball Dia. | 3/4 in |
| Ball Material | Stainless Steel 440 |
| Grade | Grade 100 |
| Sphericity | 0.0001 in |
| Ball Dia.Tolerance | ±0.0005 |
| Weight | 0.061 LB |
| EAN or UPC | 7316578027848 |

