- 3/4" Grade 25 Stainless Steel 440 Ball
- Tolerance is ±0.0001"
- Sphericity is ±0.000025"
| Ball Pack Size | N/A |
| Ball Material | Stainless Steel 440 |
| Sphericity | 2.5e-005 in |
| Grade | Grade 25 |
| Ball Dia. | 3/4 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.208 LB |
| Ball Pack Size | N/A |
| Ball Material | Stainless Steel 440 |
| Sphericity | 2.5e-005 in |
| Grade | Grade 25 |
| Ball Dia. | 3/4 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.208 LB |