- 30 in Shaft Diameter
- 32 in Housing Bore Diameter
- 1 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Construction | HS8 |
| Housing Bore Dia. | 32 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Spring Type | Garter |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Flex |
| Split | Yes |
| Shaft Dia. | 30 in |
| Installation | Cover Plate |
| Lubricant | Oil or Grease |
| Design | HS8 |
| Spring Material | Stainless Steel |
| Case Design | All-Rubber Seal |
| Overall Width | 1 in |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Weight | 6.497 LB |
| EAN or UPC | 85311376594 |

