- 3 in Shaft Diameter
- 3 in Housing Bore Diameter
| Inch/Metric | Metric |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 3 in, 76 mm |
| Design | UNITIZE |
| Overall Width | 14 mm |
| Housing Bore Dia. | 3 in, 95 mm |
| Operating Temperature [Max] | 390 °F |
| Seal Material | Fluoro Rubber (FKM) |
| Weight | 0.545 LB |
| EAN or UPC | 85311383325 |

