- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3 in |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Construction | CRWH1 |
| Design | CRWH1 |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 4.376 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.438 in |
| Seal Application | General Purpose |
| Weight | 0.296 LB |
| EAN or UPC | 85311030144 |

