- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. X12 seals are designed with a single metal case. They have four conventional sealing lips made of nitrile rubber, which optimizes the sealing against the bore. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
| Temperature Range [Max] | 250 °F |
| Speed | 0.02 ft/min |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Construction | X12 |
| Seal Design | Molded Design |
| Design | X12 |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | None |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 9 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Case Design | Metal Case |
| Shaft Dia. | 3 in, 76 mm |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | External |
| Lip Type | Four Lips |
| Solid | Yes |
| Lubricant | Grease |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Installation | Shaft Press Fit |
| Housing Bore Dia. | 4 in, 114 mm |
| Pressure | 3 psi |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.267 LB |
| EAN or UPC | 85311030199 |

