- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWH1 |
| Overall Width | 0.438 in |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Shaft Dia. | 3 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.999 in |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Case Material | Steel |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.458 LB |
| EAN or UPC | 85311030229 |

