Skip to content Skip to navigation menu
Radial Tapered Roller Bearing

30212

Radial Tapered Roller Bearing
Item #100722665
  • Radial Bearing Type
  • Single Row
  • Tapered Bore Type
  • 60 mm Inside Diameter
  • 110 mm Outside Diameter
  • 24.3 mm Width
+ Show More + Show Less
Radial Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • Single Row
  • Tapered Bore Type
  • 60 mm Inside Diameter
  • 110 mm Outside Diameter
Bore Type Tapered Bore
I.D. 60 mm
Bearing Type Radial
Cage Material Sheet Metal
Inch/Metric Metric
Bearing Part Complete Bearing
O.D. 110 mm
Relubrication Feature Without
Bearing Style Complete Bearing
Cage Type Sheet Metal
Rows of Balls Single
Material Steel
Weight 2.024 LB
EAN or UPC 7316577326942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison