- Radial Roller Bearing
- 120 mm ID
- 215 mm OD
- 44.6 mm Width
- Tapered Bore
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Material | Steel |
| Rows of Balls | 1 |
| Bore Type | Tapered Bore |
| I.D. | 120 mm |
| Bearing Style | Complete Bearing |
| Weight | 13.636 LB |
| EAN or UPC | 7316577327031 |

