- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 50 mm Inside Diameter
- 110 mm Outside Diameter
| Bore Type | Tapered Bore |
| Operating Temperature [Min] | -40 °F |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| O.D. | 110 mm |
| Bearing Style | Complete Bearing |
| Shaft Dia. | 3.03 in, 77 mm |
| Cage Material | Sheet Metal |
| Operating Temperature [Max] | 210 °F |
| Cage Type | Sheet Metal |
| Material | Steel |
| Lubricant | Oil or Grease |
| Overall Width | 0.39 in, 10 mm |
| Rows of Balls | Single |
| Weight | 2.824 LB |
| EAN or UPC | 7316577327154 |

