- 0.47 in Inner Diameter
- 1.38 in Outer Diameter
- 0.63 in Width
- Contacting Seal Enclosure
| O.D. | 1.38 in, 35 mm |
| Rows of Balls | Multi |
| I.D. | 12 mm |
| Bearing Type | Double Row Ball Bearing |
| Width | 15.900 mm |
| Material | Steel |
| Series | 3058 |
| Lubricant | Grease |
| Overall Width | 15.8 mm |
| Enclosure | Contact Seals |
| Bore Type | Cylindrical |
| Roller Width | 15.8 mm |
| Roller Dia. | 35 mm |
| Roller Type | Cylindrical |
| Weight | 0.182 LB |
| EAN or UPC | 7316574318803 |

