- 3058 Series Yoke Roller, 10 mm ID x 32 mm Cylindrical OD, 14 mm Roller Width, Double Row Ball Bearing, Non-Contacting Seal, Steel, With Inner Ring
| Bore Type | Cylindrical |
| Bearing Type | Double Row Ball Bearing |
| O.D. | 1.26 in, 32 mm |
| O.D. Type | Cylindrical |
| Overall Width | 14 mm |
| Closure Type | Shield On Both Sides |
| No. of Bearings | 1 |
| Enclosure | Non-Contacting Seal |
| Roller Width | 14 mm |
| Rolling Element | Ball |
| Roller Type | Cylindrical |
| Contact Angle | 30 Degree |
| Precision Rating | ABEC 1 |
| I.D. | 10 mm |
| Element Material | Bearing Steel |
| Width | 0.56 in, 14.29 mm |
| Lubricant | Grease |
| Row Type | 2 |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Cage Material | Polyamide |
| Material | Steel |
| Roller Dia. | 32 mm |
| Seal Material | Tinplate |
| Inch/Metric | Metric |
| icNumber | 98161 |
| Series | 3058 |
| Weight | 0.148 LB |
| EAN or UPC | 7316577742681 |

