- 0.59 in Inner Diameter
- 1.57 in Outer Diameter
- 0.63 in Width
- Non-Contacting Seal Enclosure
| icNumber | 98163 |
| Roller Dia. | 40 mm |
| Contact Angle | 30 Degree |
| Rolling Element | Ball |
| I.D. | 15 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Width | 0.63 in, 15.88 mm |
| O.D. | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Lubricant | Grease |
| Inner Ring Width | 0.63 in, 15.88 mm |
| Series | 3058 |
| Element Material | Bearing Steel |
| Enclosure | Non-Contacting Seal |
| Roller Type | Cylindrical |
| Bearing Type | Double Row Ball Bearing |
| No. of Bearings | 1 |
| Roller Width | 15.8 mm |
| Seal Material | Tinplate |
| Overall Width | 15.8 mm |
| Row Type | 2 |
| Closure Type | Shield On Both Sides |
| Weight | 0.238 LB |
| EAN or UPC | 7316577742704 |

