- 3058 Series Yoke Roller, 17 mm ID x 47 mm Cylindrical OD, 17.5 mm Roller Width, Double Row Ball Bearing, Contact Seals, Steel, With Inner Ring
| Enclosure | Contact Seals |
| Roller Type | Cylindrical |
| Material | Steel |
| Roller Dia. | 47 mm |
| Inch/Metric | Metric |
| O.D. | 1.85 in, 47 mm |
| Roller Width | 17.5 mm |
| Overall Width | 17.5 mm |
| Lubricant | Grease |
| I.D. | 17 mm |
| Series | 3058 |
| Bore Type | Cylindrical |
| Bearing Type | Double Row Ball Bearing |
| Weight | 0.374 LB |
| EAN or UPC | 7316575313418 |

