- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.94 in Width
- Non-Contacting Seal Enclosure
| Material | Steel |
| Closure Type | Shield On Both Sides |
| Row Type | 2 |
| Enclosure | Non-Contacting Seal |
| Cage Material | Polyamide |
| Overall Width | 23.8 mm |
| Series | 3058 |
| Roller Dia. | 72 mm |
| O.D. | 2.83 in, 72 mm |
| Width | 0.94 in, 23.81 mm |
| icNumber | 98166 |
| Outer Ring Width | 0.91 in, 23 mm |
| Roller Width | 23.8 mm |
| Seal Material | Tinplate |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Inner Ring Width | 0.91 in, 23 mm |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Roller Type | Cylindrical |
| I.D. | 30 mm |
| Rolling Element | Ball |
| Bearing Type | Double Row Ball Bearing |
| Inch/Metric | Metric |
| Contact Angle | 30 Degree |
| Weight | 1.1 LB |
| EAN or UPC | 7316577008183 |

