- 3058 Series Yoke Roller, 35 mm ID x 80 mm Cylindrical OD, 27 mm Roller Width, Double Row Ball Bearing, Non-Contacting Seal, Steel, With Inner Ring
| Inner Ring Width | 1.06 in, 27 mm |
| Roller Width | 27 mm |
| O.D. | 3.15 in, 80 mm |
| Roller Type | Cylindrical |
| Series | 3058 |
| Precision Rating | ABEC 1 |
| Material | Steel |
| Bearing Type | Double Row Ball Bearing |
| Overall Width | 27 mm |
| Lubricant | Grease |
| Closure Type | Shield On Both Sides |
| No. of Bearings | 1 |
| Cage Material | Polyamide |
| Bore Type | Cylindrical |
| I.D. | 35 mm |
| Element Material | Bearing Steel |
| Contact Angle | 30 Degree |
| Row Type | 2 |
| icNumber | 93620 |
| Outer Ring Width | 1.06 in, 27 mm |
| Rolling Element | Ball |
| Seal Material | Tinplate |
| Roller Dia. | 80 mm |
| Inch/Metric | Metric |
| Width | 1.06 in, 26.99 mm |
| Enclosure | Non-Contacting Seal |
| O.D. Type | Cylindrical |
| Weight | 1.453 LB |
| EAN or UPC | 7316577008190 |

