- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.56 in Outer Diameter
- 1 in Width
- Bearing Steel Material
| Precision Rating | ABEC 1 |
| Flush Ground | No |
| Relubrication Feature | Without |
| Outer Ring Width | 1 in, 25.4 mm |
| Inch/Metric | Metric |
| O.D. | 3.56 in, 90.5 mm |
| Basic Dynamic Load Rating | 7014.039 lbf, 31.2 kN |
| I.D. | 2.17 in, 55 mm |
| Contact Angle | 17° |
| Bearing Type | Unmounted, Angular Contact |
| Reference Speed | 9500 rpm |
| Series | 3220 |
| Ring Type | One-Piece Inner and Outer Rings |
| Rolling Element | Ball |
| Row Type | 1 |
| Duplex Type | Single |
| Cage | Sheet Metal |
| Bearing Class | Normal / P0 |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Type | Angular Contact |
| Limiting Speed | 9500 rpm |
| Element Material | Bearing Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Static Load Rating | 6519.459 lbf, 29 kN |
| Width | 1 in, 25.4 mm |
| Weight | 1.188 LB |
| EAN or UPC | 7316576676772 |

