- Deep Groove Bearing
- 9.06 in Inner Diameter
- 12.97 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Cage | Machined Metal |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 1.57 in, 40 mm |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Static Load Rating | 51256.439 lbf, 228 kN |
| O.D. | 12.97 in, 329.5 mm |
| Width | 1.57 in, 40 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Radial Internal Clearance | C3 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 1.57 in, 40 mm |
| Reference Speed | 4000 rpm |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 42713.699 lbf, 190 kN |
| I.D. | 9.06 in, 230 mm |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Limiting Speed | 2400 rpm |
| Internal Clearance | C3 |
| Filling Slot | Without |
| No. of Rows | 1 |
| Weight | 25.787 LB |
| EAN or UPC | 7316577052346 |

