- 3.08 in Shaft Diameter
- 3.54 in Housing Bore Diameter
- 0.38 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
| Construction | HMA18 |
| Installation | Housing Press Fit |
| Surface Speed [Nom] | 2,000 ft/min |
| Design | HMA18 |
| Housing Bore Dia. | 3.54 in, 90 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Operating Temperature [Max] | 302 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Overall Width | 0.38 in, 9.65 mm |
| Seal Application | Maximum Dirt Exclusion |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Shaft Dia. | 3.08 in, 78 mm |
| Lip Type | Dual Lip |
| Case Design | Metal Case |
| Pressure | 3 psi |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Temp Description | w/3.790" Flange |
| Spring Material | None |
| Weight | 0.268 LB |
| EAN or UPC | 85311153768 |

