- Radial Shaft Seal
- 30 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Housing Bore Dia. | 50 mm |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Lip Style | Internal |
| Seal Application | Light Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Construction | HMSA7 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.096 LB |
| EAN or UPC | 85311157209 |

