- Radial Shaft Seal
- 30 mm Shaft Diameter
- 50 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 50 mm |
| Surface Speed [Nom] | 1,392 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 30 mm |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Overall Width | 8 mm |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Single Lip w/Spring |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Temperature Range [Max] | 400 °F |
| Weight | 0.044 LB |
| EAN or UPC | 85311010269 |

