- Radial Shaft Seal
- 30 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Shaft Dia. | 30 mm |
| Construction | HMS4 |
| Lip Type | Single Lip w/Spring |
| Overall Width | 10 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 60 mm |
| Seal Design | Standard |
| Pressure | 10 psi |
| Seal Type | Grease |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.119 LB |
| EAN or UPC | 85311236478 |

