- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Seal Material | Tinplate |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Pre Lubricant | None |
| Bearing Material Coating | Bearing Steel |
| icNumber | 7699734 |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Locating | Snap Ring Fitted |
| O.D. Type | Cylindrical |
| Reference Speed | 11000 rpm |
| I.D. | 1.97 in, 50 mm |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Filling Slot | With |
| No. of Rows | 1 |
| No. in Set | Single Bearing |
| Enclosure | Shield on One Side |
| Series | 3 |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| Internal Clearance | CN |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.06 in, 27 mm |
| Cage | Sheet Metal |
| Width | 1.06 in, 27 mm |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 14477.696 lbf, 64.4 kN |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| O.D. | 4.33 in, 110 mm |
| Cage Type | Metal |
| Limiting Speed | 7000 rpm |
| Ball Material | Steel |
| Preload Level | None |
| Static Load Rating | 11690.065 lbf, 52 kN |
| Capacity | Maximum Capacity |
| ISO Tolerance | Normal / P0 |
| Inner Ring Width | 1.06 in, 27 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 2.681 LB |
| EAN or UPC | 7316576680489 |

