- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Design | CRWH1 |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Overall Width | 0.438 in |
| Housing Bore Dia. | 4.125 in |
| Shaft Dia. | 3.125 in |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.325 LB |
| EAN or UPC | 85311030519 |

