- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Construction | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 4.249 in |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Solid | Yes |
| Overall Width | 0.438 in |
| Pressure | 10 psi |
| Shaft Dia. | 3.125 in |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Weight | 0.347 LB |
| EAN or UPC | 85311030557 |

