- Tapered Roller Bearing
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Outer Ring Width | 0.512 in, 13 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 2.441 in, 62 mm |
| I.D. | 0.984 in, 25 mm |
| Limiting Speed | 11000 rpm |
| Inner Ring Width | 0.669 in, 17 mm |
| Basic Dynamic Load Rating | 10476.097 lbf, 46.6 kN |
| Static Load Rating | 8992.358 lbf, 40 kN |
| Bearing Part | Complete Bearing |
| Width | 0.719 in, 18.25 mm |
| Contact Angle | 28.81° |
| Relubrication Feature | Without |
| Weight | 0.6 LB |
| EAN or UPC | 7316577327260 |

