- Tapered Roller Bearing
| Limiting Speed | 8500 rpm |
| Outer Ring Width | 0.591 in, 15 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| O.D. | 3.15 in, 80 mm |
| Inner Ring Width | 0.827 in, 21 mm |
| Bore Type | Cylindrical |
| Cage Material | Sheet Metal |
| I.D. | 1.378 in, 35 mm |
| Width | 0.896 in, 22.75 mm |
| Contact Angle | 28.81° |
| Basic Dynamic Load Rating | 16950.594 lbf, 75.4 kN |
| Static Load Rating | 15062.199 lbf, 67 kN |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| Weight | 1.15 LB |
| EAN or UPC | 7316577327284 |

