- Tapered Roller Bearing
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Inner Ring Width | 1.811 in, 46 mm |
| Bore Type | Cylindrical |
| O.D. | 3.543 in, 90 mm |
| I.D. | 1.575 in, 40 mm |
| Limiting Speed | 7500 rpm |
| Outer Ring Width | 1.988 in, 50.5 mm |
| Relubrication Feature | With |
| Width | 1.988 in, 50.5 mm |
| Contact Angle | 28.81° |
| Static Load Rating | 36643.858 lbf, 163 kN |
| Basic Dynamic Load Rating | 35070.195 lbf, 156 kN |
| Bearing Part | Complete Bearing |
| Weight | 0.0 KG |
| EAN or UPC | 7316579204279 |

