- Tapered Roller Bearing
| No. of Rows | 1 |
| Inner Ring Width | 1.142 in, 29 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Width | 1.24 in, 31.5 mm |
| O.D. | 4.724 in, 120 mm |
| Basic Dynamic Load Rating | 33496.533 lbf, 149 kN |
| I.D. | 2.165 in, 55 mm |
| Relubrication Feature | Without |
| Static Load Rating | 30798.825 lbf, 137 kN |
| Bearing Part | Complete Bearing |
| Limiting Speed | 5600 rpm |
| Contact Angle | 28.81° |
| Outer Ring Width | 0.827 in, 21 mm |
| Weight | 3.33 LB |
| EAN or UPC | 7316577327314 |

