- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Bearing Type | Radial |
| Outer Ring Width | 3.15 in, 80 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Bore Type | Tapered Bore |
| I.D. | 75 mm |
| Cup Width | 80 mm |
| Relubrication Feature | Without |
| Tolerance | Class 2 (Standard) |
| Width | 3.15 in, 80 mm |
| Rows of Balls | Multi |
| Cone/Cup | Cup/Cone |
| O.D. | 160 mm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 110156.382 lbf, 490 kN |
| Inner Ring Width | 2.913 in, 74 mm |
| Material | Steel |
| Cage Type | Sheet Metal |
| Cone Width | 37 mm |
| Limiting Speed | 4300 rpm |
| No. of Rows | 2 |
| Contact Angle | 28.81° |
| Basic Dynamic Load Rating | 98466.317 lbf, 438 kN |
| Weight | 16.125 LB |
| EAN or UPC | 7316577448675 |

