- Tapered Roller Bearing
| Inner Ring Width | 3.228 in, 82 mm |
| No. of Rows | 2 |
| O.D. | 7.087 in, 180 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 3.504 in, 89 mm |
| Cage Material | Sheet Metal |
| I.D. | 3.346 in, 85 mm |
| Limiting Speed | 3800 rpm |
| Basic Dynamic Load Rating | 114652.561 lbf, 510 kN |
| Relubrication Feature | With |
| Contact Angle | 28.81° |
| Width | 3.504 in, 89 mm |
| Static Load Rating | 128141.098 lbf, 570 kN |
| Bearing Part | Complete Bearing |
| Weight | 22.128 LB |
| EAN or UPC | 7316577448682 |

