- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Outer Ring Width | 4.449 in, 113 mm |
| Limiting Speed | 3000 rpm |
| Inch/Metric | Metric |
| Width | 4.449 in, 113 mm |
| Static Load Rating | 209072.317 lbf, 930 kN |
| Bearing Style | Complete Bearing |
| I.D. | 100 mm |
| Bore Type | Tapered Bore |
| Inner Ring Width | 4.016 in, 102 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 215 mm |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Material | Steel |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| Basic Dynamic Load Rating | 153994.126 lbf, 685 kN |
| Contact Angle | 28.81° |
| Weight | 41.123 LB |
| EAN or UPC | 7316577448767 |

