- Tapered Roller Bearing
| Inner Ring Width | 4.488 in, 114 mm |
| Limiting Speed | 2800 rpm |
| I.D. | 4.331 in, 110 mm |
| No. of Rows | 2 |
| Outer Ring Width | 4.961 in, 126 mm |
| Bore Type | Cylindrical |
| Cage Material | Sheet Metal |
| O.D. | 9.449 in, 240 mm |
| Relubrication Feature | With |
| Contact Angle | 28.81° |
| Bearing Part | Complete Bearing |
| Width | 4.961 in, 126 mm |
| Basic Dynamic Load Rating | 189064.321 lbf, 841 kN |
| Static Load Rating | 260778.374 lbf, 1160 kN |
| Weight | 56.01 LB |
| EAN or UPC | 7316577448774 |

