- Tapered Roller Bearing
| Limiting Speed | 2800 rpm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| I.D. | 4.331 in, 110 mm |
| Inner Ring Width | 2.244 in, 57 mm |
| Outer Ring Width | 1.496 in, 38 mm |
| O.D. | 9.449 in, 240 mm |
| Cage Material | Sheet Metal |
| Basic Dynamic Load Rating | 110381.191 lbf, 491 kN |
| Static Load Rating | 131513.232 lbf, 585 kN |
| Width | 2.48 in, 63 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Contact Angle | 28.81° |
| Weight | 26.39 LB |
| EAN or UPC | 7316577436696 |

