- Tapered Roller Bearing
| Outer Ring Width | 5.669 in, 144 mm |
| O.D. | 11.024 in, 280 mm |
| Inner Ring Width | 5.197 in, 132 mm |
| I.D. | 5.118 in, 130 mm |
| Cage Material | Sheet Metal |
| No. of Rows | 2 |
| Limiting Speed | 2400 rpm |
| Bore Type | Cylindrical |
| Width | 5.669 in, 144 mm |
| Basic Dynamic Load Rating | 249537.927 lbf, 1110 kN |
| Bearing Part | Complete Bearing |
| Relubrication Feature | With |
| Static Load Rating | 350701.951 lbf, 1560 kN |
| Contact Angle | 28.81° |
| Weight | 87.65 LB |
| EAN or UPC | 7316577448811 |

