- Tapered Roller Bearing
| O.D. | 11.024 in, 280 mm |
| No. of Rows | 1 |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| I.D. | 5.118 in, 130 mm |
| Outer Ring Width | 1.732 in, 44 mm |
| Limiting Speed | 2400 rpm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.598 in, 66 mm |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Contact Angle | 28.81° |
| Width | 2.835 in, 72 mm |
| Static Load Rating | 175350.976 lbf, 780 kN |
| Basic Dynamic Load Rating | 145451.386 lbf, 647 kN |
| Weight | 40.71 LB |
| EAN or UPC | 7316577447081 |

