- 3.11 in Shaft Diameter
- 4.44 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Overall Width | 0.5 in, 12.7 mm |
| Operating Temperature [Max] | 210 °F |
| Design | J1-KIT |
| Housing Bore Dia. | 4.44 in, 112.88 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 3.11 in, 78.97 mm |
| Construction | J1-Kit |
| Installation | Bolt-On Housing |
| Weight | 0.93 LB |
| EAN or UPC | 85311030809 |

