- 80 mm Shaft Diameter
- 100.22 mm Housing Bore
- 10 mm Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case |
| Overall Width | 10 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 390 °F |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Speed | 0.07 ft/min |
| Shaft Dia. | 80 mm |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -5 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 100.22 mm |
| Design | CRW1 |
| Solid | Yes |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.258 LB |
| EAN or UPC | 85311030854 |

