- Unmounted, Angular Contact Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.56 in Width
- Bearing Steel Material
| Cage Material | Polyamide |
| Width | 0.56 in, 14.29 mm |
| No. in Set | Single Bearing |
| O.D. | 1.18 in, 30 mm |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Dynamic Load Rating | 1712 lbf |
| Outer Ring Width | 0.55 in, 14 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Duplex Type | Single |
| Enclosure | Seal on Both Sides |
| Ring Type | One-Piece Inner and Outer Rings |
| Static Load Rating | 966.678 lbf, 4.3 kN |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 968 lbf |
| Preload Level | Normal Axial Clearance |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 16000 rpm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| Row Type | 2 |
| Cage Type | Plastic |
| Contact Angle | 30 Degree |
| Bearing Class | Normal / P0 |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 230 °F |
| Bore Type | Cylindrical |
| Series | 322 |
| Limiting Speed | 24000 rpm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contacting Seal |
| Temperature Range [Min] | -22 °F |
| Basic Dynamic Load Rating | 1710.796 lbf, 7.61 kN |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| I.D. | 0.39 in, 10 mm |
| Cage | Non-Metallic |
| No. of Bearings | 1 |
| Axial Internal Clearance | CN |
| Special Features | Grease for Medium Temperatures |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Type | Angular Contact |
| Bearing Design | Converging Angle Design |
| Weight | 0.124 LB |
| EAN or UPC | 7316570696394 |

