- Unmounted, Angular Contact Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.56 in Width
- Bearing Steel Material
| Enclosure | Shield on Both Sides |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Normal / P0 |
| Limiting Speed | 24000 rpm |
| Duplex Type | Single |
| No. of Rows | 2 |
| Preload Level | Normal Axial Clearance |
| Cage Material | Non-Metallic |
| Cage | Non-Metallic |
| Static Load Rating | 966.678 lbf, 4.3 kN |
| Precision Rating | ABEC 1 |
| O.D. | 1.181 in, 30 mm |
| Series | 322 |
| Seal Material | Tinplate |
| Relubrication Feature | Without |
| Outer Ring Width | 0.55 in, 14 mm |
| Width | 0.551 in, 14 mm |
| No. of Bearings | 1 |
| Type | Angular Contact |
| Axial Internal Clearance | CN |
| Contact Angle | 30° |
| Ring Type | One-Piece Inner and Outer Rings |
| Reference Speed | 26000 rpm |
| Flush Ground | No |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact |
| I.D. | 0.394 in, 10 mm |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Row Type | 2 |
| Inner Ring Width | 0.55 in, 14 mm |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 1710.796 lbf, 7.61 kN |
| Weight | 0.125 LB |
| EAN or UPC | 7316571022796 |

